- Product Details
Hansen H5601 NH3 Pressure Relief Valve (1/2 in x 1 in, 250 PSI)
Hansen Technologies NH3 Pressure Relief Valve. Cat No: H5601. Pressure Ratings: 250 PSI. Size: 1/2 in. x 1 in.
Product Details
- Stock No: TMN31
- Manufacturer: Hansen Technologies
- Model: H5601
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 5
- Height (Inches): 3
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











