Hansen H5601 Pop-Eye Pressure Relief Valve (1/2" x 1")

Hansen H5601 Pop-Eye Pressure Relief Valve (1/2" x 1")

These Hansen Pressure Relief Valves are designed to provide emergency relief from excessive pressure in refrigerant-containing vessels. Cat No: H5601. Capacity: 150 PSI. Size: Inlet: 1/2, Outlet: 1.
Product Details
  • Stock No: MGS117
  • Manufacturer: Hansen Technologies
  • Model: H5601
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 7
  • Height (Inches): 10
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Hansen H5601 Pop-Eye Pressure Relief Valve (1/2" x 1")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed