- Product Details
Hansen H5602 NH3 Pressure Relief Valve (3/4 in x 1 in, 250 PSI)
Hansen Technologies Pressure Relief Valve. Cat No: H5602. Pressure Rating: 250 PSI. Size: 3/4" x 1".
Product Details
- Stock No: TMN35
- Manufacturer: Hasen Technologies
- Model: H5602
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 5
- Height (Inches): 4
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











