- Product Details
Hansen H5632R Pressure Relief Valve (300 PSI)
Hansen Technologies Pressure Relief Valve. Cat No: H5632R. Air Capacity: 561 SCFM. Set Pressure: 300 PSI. Size: Inlet: 3/4 in. Outlet: 1 in.
Product Details
- Stock No: KSIC213
- Manufacturer: Hansen Technologies
- Model: H5632R
- Serial Number: 07B
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 3
- Width (Inches): 3
- Height (Inches): 6
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












