Hansen Refrigerant Pressure -Relief Valve (Ammonia, 250 PSIG)

Hansen Refrigerant Pressure -Relief Valve (Ammonia, 250 PSIG)

Hansen Refrigerant Pressure-Relief Valve for Ammonia and Halocarbon Gas Service Safety Relief to Atmosphere. Cat No.: H5602. Size: 3/4"x 1". PSIG Rating: 250 PSIG. Capacity: 768 SCFM.
Product Details
  • Stock No: TMN24
  • Manufacturer: Hansen
  • Model: H5602
  • Serial Number: CRN 0G7155.5C
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 4.5
  • Width (Inches): 4
  • Height (Inches): 6.5
  • Weight (LBS): 3.5
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2013
  • Spec Sheet Available: Yes
Hansen Refrigerant Pressure -Relief Valve (Ammonia, 250 PSIG)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed