- Product Details
Hansen RSE101H Globe Hand Expansion Valve (1 in)
Hansen Expansion Valve (Regulator) Globe Valve T-Style Bolted Bonnet Socket Weld. Size: 1 in.
Product Details
- Stock No: RSI41
- Manufacturer: Hansen Technologies
- Model: RSE101H
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















