Hansen Technologies 70-0580 Solenoid Coil Kit (120V, 50/60 Hz)

Hansen Technologies 70-0580 Solenoid Coil Kit (120V, 50/60 Hz)

Hansen Technologies Solenoid Coil Kit, Encapsulated Coil. Power Supply: 120V, 50/60Hz.
Product Details
  • Stock No: MGS112
  • Manufacturer: Hansen Technologies
  • Model: 70-0580
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 3
  • Width (Inches): 3
  • Height (Inches): 3
  • Weight (LBS): 2
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Hansen Technologies 70-0580 Solenoid Coil Kit (120V, 50/60 Hz)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed