- Product Details
Hansen Technologies 70-1155 Coil
Hansen Technologies Standard Coil. Part No: 70-0622A. 120 V, 50Hz/0.31A. 60Hz/0.24A.
Product Details
- Stock No: CBRE79
- Manufacturer: Hansen Technologies
- Model: 70-0622A
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 2
- Width (Inches): 2
- Height (Inches): 2
- Weight (LBS): 4
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













