Hansen Technologies AP-16 Auto-Purger

Hansen Technologies AP-16 Auto-Purger

Hansen Auto-Purger. Model: AP16. Power supply: 120 V, 3.0 amps, 60 Hz. SWP: 400 psig. Inlets: (1) 1/2 in. dia. water line, (1) 1/2 in. dia. high pressure liquid line, (1) 1/2 in. foul gas line from high pressure condensers & receivers. Outlets: (1) 1 in. dia. water drain, (1) 3/4 in. dia. suction line to system. Overall dimensions: 2 ft. 2 in. L x 1 ft. 10 in. W x 4 ft. H.(H11).
Product Details
  • Stock No: HDCF212A.1
  • Manufacturer: Hansen Technologies
  • Model: AP16
  • Serial Number: S4092
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hansen Technologies AP-16 Auto-Purger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed