- Product Details
Hansen Technologies AP08 Auto Purger (8 Purger Point)
Hansen Technologies AP Series Auto Purger. Model: AP08. Serial No:DD6335. Purge Points: 8. Voltage/Hertz: 120V/60Hz. Amps: 3.0. 400 PSIG (27 bar) SWP.
Product Details
- Stock No: CCA28
- Manufacturer: Hansen Technologies
- Model: AP08
- Serial Number: DD6335
- Purge Points: 8
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 24
- Width (Inches): 38
- Height (Inches): 60
- Weight (LBS): 400
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















