Hansen Technologies AP08 Auto-Purger (8 Purger Point)

Hansen Technologies AP08 Auto-Purger (8 Purger Point)

Hansen Technologies Auto-Purger. Model: AP08. Serial No: L1890. Power Supply: 120V/60Hz. Max Pressure: 400 PSIG(27 bar) SWP.
Product Details
  • Stock No: NMD04
  • Manufacturer: Hansen
  • Model: AP08
  • Serial Number: L1890
  • Purge Points: 8
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 36
  • Height (Inches): 48
  • Weight (LBS): 540
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Hansen Technologies AP08 Auto-Purger (8 Purger Point)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed