Hansen Technologies AP08W Auto Purger (8 Purger Point)

Hansen Technologies AP08W Auto Purger (8 Purger Point)

Unused Hansen Technologies Ammonia Auto Purger. Model: AP08W. Serial No: 8007C. Voltage: 115 Vac. Hertz: 50/60. Amps: 3A Max. Phase: Single. Date Code: 01N. Refrigerant: Ammonia. Max Working Pressure: 400 PSIG (28 bar).
Product Details
  • Stock No: JCI12
  • Manufacturer: Hansen Technologies
  • Model: AP08W
  • Serial Number: 8007C
  • Purge Points: 8
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 30
  • Weight (LBS): 750
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Hansen Technologies AP08W Auto Purger (8 Purger Point)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed