Hansen Technologies AP24 Auto Purger

Hansen Technologies AP24 Auto Purger

Hansen Technologies Auto Purger. Model: AP24. S/N: W5055. 115 Volts 50/60 Hz. 400 PSI (27 bar) SWP. Inlet/Outlets: (2) 0.5 inch, (2) 0.75 inch. Overall dimensions: 51 in. x 31.5 in. W x 22 in. H.

Product Details
  • Stock No: BDPC277.16
  • Manufacturer: Hansen Technologies
  • Model: AP24
  • Serial Number: W5055
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
Hansen Technologies AP24 Auto Purger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed