- Product Details
Hansen Technologies APM[1] Auto Purger
Hansen Technologies Corporation Auto-Purger M. Model: APM(1). Voltage/Hertz: 115V 50/60 Hz. Amps: 3.0. Serial No: AA1804. Active Purge Point: 4. Previously used with Ammonia. Suction Line: 3/4 in. Foul Gas Line: 1/2 in. High-Pressure Liquid Line: 1/2 in. High Side Oil Drain and PumpOut: 3/8 in. Connection for pressure relief valve: 1/2 in. Water line shut-off valve connection: 1/2 in. FPT. Drain Connection: 1 in.
Product Details
- Stock No: BDD06
- Manufacturer: Hansen Technologies
- Model: APM(1)
- Serial Number: AA1804
- Purge Points: 4
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 32
- Width (Inches): 24
- Height (Inches): 32
- Weight (LBS): 150
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























