Hansen Technologies APMN-1 Ammonia Auto-Purger

Hansen Technologies APMN-1 Ammonia Auto-Purger

Auto-Purger M Non-Condensible Gas(Air) Refrigerant Purger. Model: APMN-1. Voltage/Hertz: 115VAC/60HZ. Amps/Phase: 3A/Single. Serial No: 7941D. Date Code: 12M. Refrigerant: Ammonia. Max Pressure: 400 PSIG. Suction Line Connection(in): 3/4. High Pressure Liquid Line Connection(in): 1/2. Line Connection from Purge Points on High Pressure Condensers and Receivers(in): 1/2. Purge Points: 4. The APM features automatic start-up with electronic control. The APM includes an automatic water bubbler and comes standard with a NEMA 12, 13 control cabinet.
Product Details
  • Stock No: JBS06
  • Manufacturer: Hansen Technologies
  • Model: APMN-1
  • Serial Number: 7941D
  • Purge Points: 4
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 14
  • Width (Inches): 19
  • Height (Inches): 28
  • Weight (LBS): 150
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Hansen Technologies APMN-1 Ammonia Auto-Purger

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed