Hansen Technologies Auto Purger

Hansen Technologies Auto Purger

Hansen Technologies Auto Purger. Model: AP08. S/N: T4454. Capacity: 750 ton (2600 KW) ammonia plant at suction pressures below atmospheric pressure or 1500 ton (5275 KW) ammonia plant at positive suction pressures. Purges up to 8 points. Ideal for large systems. System is equipped with a water bubbler flush system and evaporator chamber. Electrical control requirements: 115 V, 60 Hz. Inlets: (1) 1/4 in. dia. waterline, (1) 1/2 in. dia. foul gas inlet, (1) 1/2 in. dia. liquid line connection, (1) 3/4 in. dia. suction line connection. Outlets: (1) 1 in. dia. water bubbler drain line. Overall dimensions: 46 in. L x 36-1/2 in. W x 21-1/2 in. H. (ACN102a).

Product Details
  • Stock No: DMBI001.4
  • Manufacturer: Hansen Technologies
  • Model: AP08
  • Serial Number: T4454
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hansen Technologies Auto Purger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed