Hansen Technologies Auto-Purger

Hansen Technologies Auto-Purger

Hansen Technologies Auto-Purger. Model: APC. S/N: G598. Power supply: 120 V, 60 Hz, single phase. Deluxe, totally automatic AUTO-PURGER AP for use with computers. Prewired, prepiped, and insulated. Includes the water bubbler flush system. Uses plant computer to start the Auto-Purger and sequence the purge points. Inlets: (2) 3/4 in. dia. port, (1) 1/2 in. dia. port, Outlets: (1) 1/2 in. dia. port. Overall dimensions: 36-1/2 in. L x 25-1/2 in. W x 62-1/2 in. H.

Product Details
  • Stock No: DTTC865.
  • Manufacturer: Hansen Technologies
  • Model: APC
  • Serial Number: G598
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hansen Technologies Auto-Purger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed