Hansen Technologies Auto Purger M

Hansen Technologies Auto Purger M

Hansen Technologies Corporation Auto Purger M Energy Saver. Model: APM (1). Voltage: 115V 50/60Hz, 3.0 amps. Serial: W1158. 400 PSIG SWP for ammonia. Number of purge points: 4. Removed in running condition.

Product Details
  • Stock No: OBSF026
  • Manufacturer: Hansen Technologies
  • Model: APM (1)
  • Serial Number: W1158
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hansen Technologies Auto Purger M
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed