Hansen Technologies EZB/200-BT1 Cartridge Pressure Relief Valve (1/2" 13mm)

Hansen Technologies EZB/200-BT1 Cartridge Pressure Relief Valve (1/2" 13mm)

Hansen Technologies EZ-SRV Cartridge Pressure Relief Valve Dual Kit. Cat No: EZB/200-BT1. Pressure Setting(PSIG/Bar): 200 PSI (13.8 Bar). Inlet Connection: 1/2"(13mm). Outlet Connection: 3/4"(20mm). Connection Type: Threaded.
Product Details
  • Stock No: KSIC36
  • Manufacturer: Hasen Technologies
  • Model: EZB/200-BT1
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Hansen Technologies EZB/200-BT1 Cartridge Pressure Relief Valve (1/2" 13mm)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed