Hansen Technologies GT076C Shut-Off Globe Valve (3/4" FPT)

Hansen Technologies GT076C Shut-Off Globe Valve (3/4" FPT)

Hansen Technologies Shut-Off Globe Valve. Cat No: GT076C. Pipe Size: 3/4" (20mm). Valve Style: Globe. Connection Style: FPT.
Product Details
  • Stock No: KSIC18
  • Manufacturer: Hansen Technologies
  • Model: GT076C
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Hansen Technologies GT076C Shut-Off Globe Valve (3/4" FPT)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed