- Product Details
Hansen Technologies GT076C Shutoff Globe Valve (3/4" FPT)
Hansen Technologies Refrigerating Shutoff Globe Valve. Cat No: GT076C. Pipe Size: 3/4"(20mm). Connection Style: FPT.
Product Details
- Stock No: KSIC31
- Manufacturer: Hansen Technologies
- Model: GT076C
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











