- Product Details
Hansen Technologies GW801H Shut-Off Globe Valve (8 in)
Hansen Technologies Shut-Off Globe Valve. Type: GW801H. Size: 8 in (200 mm). Connection Type: BW(Butt Weld).
Product Details
- Stock No: GENF456
- Manufacturer: Hasen Technologies
- Model: GW801H
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 1
- Width (Inches): 1
- Height (Inches): 1
- Weight (LBS): 1
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














