- Product Details
Hansen Technologies GWE251C Shutoff Globe Valve (2-1/2" BW)
Hansen Technologies Shutoff Globe Valve. Cat No: GWE251C 09T. Pipe Size: 2-1/2"(65mm). Valve Style: Globe. Connection Style: BW.
Product Details
- Stock No: KSIC44
- Manufacturer: Hansen Technologies
- Model: GWE251C 09T
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 15
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












