Hansen Technologies H5601/275-P Pressure Relief Valve (275 PSI)

Hansen Technologies H5601/275-P Pressure Relief Valve (275 PSI)

Hansen Technologies NH3 Pressure Relief Valve. Cat No: H5601/275-P. PSI Setting: 275 PSI. Bottom Inlet: 1/2" FPT. Side Outlet: 1" FPT.
Product Details
  • Stock No: KSIC49
  • Manufacturer: Hansen Technologies
  • Model: H5601/275-P
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 5
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Hansen Technologies H5601/275-P Pressure Relief Valve (275 PSI)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed