Hansen Technologies H8021 Three-Way Shut-Off Valve ( 1/2")

Hansen Technologies H8021 Three-Way Shut-Off Valve ( 1/2")

Hansen Technologies Three Way Valve. Size: 1/2(13mm). Type: 3-Way Shut-Off Valve. 1/2 Female Pipe Thread Connection. Cat No: H8021. Serial No: X10A.
Product Details
  • Stock No: MGS102
  • Manufacturer: Hansen Technologies
  • Model: H8021
  • Serial Number: X10A
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 7
  • Width (Inches): 3
  • Height (Inches): 7
  • Weight (LBS): 3
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Hansen Technologies H8021 Three-Way Shut-Off Valve ( 1/2")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed