- Product Details
Hansen Technologies HA4W Refrigerant Pressure Regulator (2 IN)
Hansen Technologies Refrigerant Pressure Regulator. Model: HA4W. Port Size: 2 in (50mm). Operating Pressure: 400 psig. Operating Temperature: -65F to 240F.
Product Details
- Stock No: KSIC130
- Manufacturer: Hansen Technologies
- Model: HA4W/5151
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 10
- Height (Inches): 10
- Weight (LBS): 35
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















