Hansen Technologies Hermetic Centrifugal Pump

Hansen Technologies Hermetic Centrifugal Pump

Hansen Technologies Hermetic Centrifugal Pump. Model: CAM2/3. Flow rate for a new pump is approximately 50 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4.48 in. Nominal pressure: 362 psi. AGX Motor, 6.3 hp (4.7 kW), 3380 rpm, 440 V, 7.5 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. flanged port. Outlets: (1) 1 in. dia. flanged port. Overall dimensions: 2 ft. L x 9 in. W x 10 in. H.(ACN75).
Product Details
  • Stock No: RPCN511
  • Manufacturer: Hansen Technologies
  • Model: CAM2/3
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hansen Technologies Hermetic Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed