- Product Details
Hansen Technologies HS2/1 Solenoid Valve (1/4 in. FPT)
Hansen Technologies Solenoid Valve. CAT No: HS2/1. Port Size: 1/4 in. FPT. 400 PSIG (28 bar) SWP. 300 PSI MOPD (20 bar). Temperature Ratings: -60 F to +240F.
Product Details
- Stock No: CBRE69
- Manufacturer: Hansen Technologies
- Model: HS2/1
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 3
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












