Hansen Technologies HVSC4-N10K Gas Dectection Sensor

Hansen Technologies HVSC4-N10K Gas Dectection Sensor

Hansen Technologies Gas Dectection Sensor. Model: HVSC4-N10K. Serial No: 1911180500. P/N 31-0013. Gas: NH3. 24 VAC. 50/60 Hz.
Product Details
  • Stock No: KSIC75
  • Manufacturer: Hansen Technologies
  • Model: HVSC4-N10K
  • Serial Number: 1911180500
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 8
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 8
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Hansen Technologies HVSC4-N10K Gas Dectection Sensor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed