Hansen Technologies LB2-115 Liquid Vari-Level Adjustable Control ( 115 Volt, 2-Relay)

Hansen Technologies LB2-115 Liquid Vari-Level Adjustable Control ( 115 Volt, 2-Relay)

Hansen Liquid Vari-Level Adjustable Control Unit. Cat No: LB2-115. Serial No: B0205M. Power Outage: Standard 115V, 50/60 Hz. For: R22.
Product Details
  • Stock No: REP37
  • Manufacturer: Hansen Technologies
  • Model: LB2-115
  • Serial Number: B0205M
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 14
  • Width (Inches): 7
  • Height (Inches): 14
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: -2
  • Spec Sheet Available: No
Hansen Technologies LB2-115 Liquid Vari-Level Adjustable Control ( 115 Volt, 2-Relay)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed