- Product Details
Hansen Technologies LB2-115 Liquid Vari-Level Adjustable Control ( 115 Volt, 2-Relay)
Hansen Liquid Vari-Level Adjustable Control Unit. Cat No: LB2-115. Power Outage: Standard 115V, 50/60 Hz. For: R22.
Product Details
- Stock No: REP38
- Manufacturer: Hansen Technologies
- Model: LB2-115
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 14
- Width (Inches): 5
- Height (Inches): 12
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















