Hansen Technologies MVP50 Multi-Valve Platform Valve Station (2 in)

Hansen Technologies MVP50 Multi-Valve Platform Valve Station (2 in)

Hanse Technologies Multi-Valve Platform Valve Station. Cat No: MVP50-1SD/5062. Serial No: 03LA. Size: 2"(50mm). Operating Temperature: -60 F to 240 F (-51 C to 115 c)
Product Details
  • Stock No: KSIC03
  • Manufacturer: Hansen Technologies
  • Model: MVP50-1SD/5062
  • Serial Number: 03LA
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 10
  • Height (Inches): 20
  • Weight (LBS): 40
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Hansen Technologies MVP50 Multi-Valve Platform Valve Station (2 in)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed