Hansen Technologies RT038C Expansion Globe Valve (3/8")

Hansen Technologies RT038C Expansion Globe Valve (3/8")

Hansen Technologies Refrigeration Expansion Globe Valve. Port Size: 3/8 in (10mm). Connection Style: FPT. Valve Style: Globe.
Product Details
  • Stock No: KSIC70
  • Manufacturer: Hansen Technologies
  • Model: RT038C
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 10
  • Height (Inches): 5
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Hansen Technologies RT038C Expansion Globe Valve (3/8")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed