Hansen Technologies VSB125C Angle Shutoff Valve (1-1/4" SW)

Hansen Technologies VSB125C Angle Shutoff Valve (1-1/4" SW)

Hansen Technologies Angle Shutoff Valve. Cat No: VSB125C. Pipe Size: 1-1/4" (32mm). Connection Style: SW. Valve Style: Angle.
Product Details
  • Stock No: KSIC24
  • Manufacturer: Hansen Technologies
  • Model: VSB125C
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Hansen Technologies VSB125C Angle Shutoff Valve (1-1/4" SW)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed