Harmsco Stainless Steel Water Filter

Harmsco Stainless Steel Water Filter

Harmsco Stainless Steel Water Filter. Model: HIF24. S/N: 8652. Design flow rate (water): 105 gpm (max). Maximum filtration area: 144 sq. ft. Inside shell dimensions: 10-1/2 in. dia. x 30-1/2 in. H. Maximum operating pressure: 150 psi. Maximum operating temperature: 140 °F. (8) 3/4 dia x 30 in. L PVC filter pipes. Inlets: (1) 2 in. dia. copper inlet. Outlets: (1) 2 in. dia. copper port, (1) 1-1/2 in dia. FNPT drain valve. Overall dimensions: 18 in. L x 16 in. W x 43 in. H.
Product Details
  • Stock No: HDCF002.4a
  • Manufacturer: Harmsco
  • Model: HIF24
  • Serial Number: 8652
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Harmsco Stainless Steel Water Filter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed