Hartford Screw Compressor Package - 300 HP

Hartford Screw Compressor Package - 300 HP

Hartford Screw Compressor Package. Last used with R-717. Hartford rotary screw compressor. Model: 2015DLR3V0F0EM0010. Serial no. FCD-A0003-D0. Vi 6.15. High / low side 350 / 250 psig. Toshiba motor: model no: B33002VLG304, serial no: 90663199, 300 hp, rpm 3540, 460v, 360a, ambient 40°C, Type: T1KK, sf: 1.15, insulation class F, 60 Hz, 3 phase. 2001 M&M Refrigeration oil cooler: serial no. TSOC684297. Shell side MAWP: 300 psig @ 200°F, MDMT: 0°F @ 300 psig. Tube side MAWP: 100psig @ 200°f, MDMT: 0°F at 100 psig. Frick separator: Natl. Bd. Shell side: shell and head .375, radius: 2/1, MAWP 300 psig -20 F to 200 F. MAWT: -50F. MAWP at min temp UCS 66 100 PSIG. (2) Cyrus Shank Co. safety relief valve type no. 813, ½ in. inlet, pressure: 300 psig. Hours on compressor: 5410. Overall dimensions: 12 ft. 1 in. L x 5 ft. 2 in. x 10 ft. H.

Product Details
  • Stock No: PRTS02.40
  • Manufacturer: Hartford
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Hartford Screw Compressor Package - 300 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed