Hartzel Duct Axial Fan

Hartzel Duct Axial Fan

Hartzel Duct Axial Fan. Model 46-28-DI-3. S/N 950-4832-1. Motor: 5 hp, 1,735 rpm, 184 T Frame. 3 phase, 230/460 volt, Fan blades 28 in. diameter. Overall measurements: 32-½ in. W, 50 in. L, 32 in. H.(H17).
Product Details
  • Stock No: NPPC112.
  • Manufacturer: Hartzel
  • Model: 46-28-DI-3
  • Serial Number: 950-4832-1
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 5
  • Motor RPM: 1735
  • Motor Voltage: 230/460
  • Motor Phases: 3
  • Motor Frame Size: 184 T
Dimensions:
  • Length (Inches): 32.5
  • Width (Inches): 50
  • Height (Inches): 32
Additional Product Details
Hartzel Duct Axial Fan
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed