Hasegawa VML6A 6-Cylinder Reciprocating Compressor Package (100 HP 460 V, Belt Driven)

Hasegawa VML6A 6-Cylinder Reciprocating Compressor Package (100 HP 460 V, Belt Driven)

Hasegawa/Surely VML Series Ammonia Reciprocating Compressor Package. Model: VML6A. Serial No: VM3688. Refrigerant: NH3. Date of Mfg: 12/1990.
Product Details
  • Stock No: HCIF04
  • Manufacturer: Hasegawa
  • Model: VML6A
  • Serial Number: VM3688
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Manufacturer: Hasegawa
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: VML6A
  • Compressor SN: VM3688
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 1990
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,185
  • Motor Voltage: 460
  • Motor Amps: 229
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444T
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 38
  • Height (Inches): 54
  • Weight (LBS): 3,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1990
Hasegawa VML6A 6-Cylinder Reciprocating Compressor Package (100 HP 460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed