Hastings DF-800-S Furnace Heater

Hastings DF-800-S Furnace Heater

Hastings Industries, Inc. Hanging Furnace / Heater. Model: DF-800-S. Size: DF-800. Serial: 23468. Blower: 8450 CFM, 570 RPM. Motor: 1/2 HP, 1725 RPM, 460V, 3-phase, 60 Hz, 2.5 amps. Natural gas max output 320,000 BTU/hr (9.25 boiler HP).

Product Details
  • Stock No: NOI1703
  • Manufacturer: Hastings Industries, Inc.
  • Model: DF-800-S
  • Serial Number: 23468
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 460
  • Motor Amps: 2.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Hastings DF-800-S Furnace Heater
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed