Hauck Manufacturing Company Direct Drive Turbo Blower

Hauck Manufacturing Company Direct Drive Turbo Blower

1993 Hauck Manufacturing Company Direct Drive Turbo Blower. Model: TBA 20-20-T-3. US Electrical Motors Unimount 723 motor 20 HP 60 Hz, 3 phase. 3525 rpm. 230/460 volt. The Turbo Blower is designed to supply air for combustion or for any low pressure air application. Features and benefits include: turbine bladed impeller with steel inlet guard, corrosion resistant and easily rotated to any of 14 available positions. Approximate overall dimensions: 6 ft. 10 in. L x 3 ft. 11 in. W x 4 ft. 4 in. H.(H17)(ACN62).

Product Details
  • Stock No: MASH203
  • Manufacturer: Hauck Manufacturing Company
  • Model: TBA 20-20-T-3
  • Serial Number: 935675
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 20
  • Motor RPM: 3525
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 82
  • Width (Inches): 47
  • Height (Inches): 52
  • ACN: 62
Additional Product Details
  • Year of Manufacture: 1993
Hauck Manufacturing Company Direct Drive Turbo Blower
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed