Hayssen Sandiacre Single Tube Intermittent Motion Bag Filler and Sealer

Hayssen Sandiacre Single Tube Intermittent Motion Bag Filler and Sealer

1998 Hayssen Sandiacre Single Tube Intermittent Motion Bag Filler and Sealer. Bagger Model: TG400LX. Originally used as part of a frozen biscuit-in-a bag line, this machine offers adjustable capacity settings and is capable of filling 40, 18 and 12 count bags at the respective rates of 30, 40 and 45 bags per minute. Machine features simple and fast bag size changeover with one-piece forming sets. Infeed height: 6 ft. 10 in. Exit height: 3 ft. 5 in. Overall dimensions: 7 ft. 8 in. L x 6 ft. W x 7 ft. 2 in. H.(ACN1250).

Product Details
  • Stock No: DNBA084
  • Manufacturer: Sandiacre Packaging Machinery Ltd.
  • Model: TG400LX
  • Serial Number: 2250
Filler & Capper Details
  • Filler/Capper Type: Bag Filler & Sealer
  • Capacity per minute: 45
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 1 hp Motor, and (1) 1hp Simplatrol Electric Motor
Dimensions:
  • Length (Inches): 92
  • Width (Inches): 72
  • Height (Inches): 86
  • ACN: 1250
Additional Product Details
  • Year of Manufacture: 1998
Hayssen Sandiacre Single Tube Intermittent Motion Bag Filler and Sealer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed