Hayward Strainer Stainless Steel Valve

Hayward Strainer Stainless Steel Valve

Hayward Strainer Stainless Steel Valve. Model: 267-A-SS. 3 in. dia. x 5 in. H strainer. Strainer screen size: 3/64 in. (2) 3 in. dia. x 7-1/2 in. H cavities. Valve dimensions: 11 in. L. x 15 in. W. x 19 in. H. Inlets: (1) 1-1/2 in. S-line fitting. Outlets: (1) 1-1/2 in. S-line fitting. Overall dimensions: 22 in. L x 28 in. W x 65 in. H.

Product Details
  • Stock No: SSPN213.1
  • Manufacturer: Hayward Gordon Limited
  • Model: 267-A-SS
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hayward Strainer Stainless Steel Valve
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed