- Product Details
H.C. Davis Sons Manufacturing Co., Inc. Super Duty 30 Ribbon Mixer - 115 Ft.³
1992 H.C. Davis Sons Manufacturing Co., Inc. Super Duty 30 Ribbon Mixer - 115 Ft.³. Model: SD30. Maximum capacity 8000 lbs. or 862 gallons. Features include: a paddle agitator, double reduction chain drive, complete v-belt drive, motor base and cover with hinged section and grate beneath. Maximum rpm: 24. Siemens 40 hp, motor, 1765 rpm, 230/460 V, 97.4/48.7 amps, 60 Hz, 3 phase. Loading height: 5 ft. 3 in. Bottom outlet is 32 in. from ground without pedestal, and 65 in with pedestal. Overall tank dimensions: 8 ft. 4 in. L x 4 ft. 3 in. W x 4 ft. 9 in. Deep. Access door: 2 ft. 6 in. L x 2 ft. 3 ½ in. W. Inlet:: (1) 10 in. L x 10 in. W. Outlet: 1 ft. 4 in. L x 1 ft. 2 in. W. Overall dimensions: 11 ft. 4 in. L x 5 ft. 10 in. W x 7 ft. 2 in. H.(ACN416)(H16).
- Stock No: MRSP112
- Manufacturer: H.C. Davis Sons Manufacturing Co., Inc.
- Model: SD30
- Serial Number: 920382 SD30 1
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!