H.C. Davis Sons Manufacturing Co., Inc. Super Duty 30 Ribbon Mixer - 115 Ft.³

H.C. Davis Sons Manufacturing Co., Inc. Super Duty 30 Ribbon Mixer - 115 Ft.³

1992 H.C. Davis Sons Manufacturing Co., Inc. Super Duty 30 Ribbon Mixer - 115 Ft.³. Model: SD30. Maximum capacity 8000 lbs. or 862 gallons. Features include: a paddle agitator, double reduction chain drive, complete v-belt drive, motor base and cover with hinged section and grate beneath. Siemens 40 hp motor: 1765 rpm, 230/460 V, 97.4/48.7 amps, 60 Hz, 3 phase. Maximum rpm: 24. Loading height: 5 ft. 3 in. Bottom outlet is 32 in. from ground without pedestal, and 65 in. with pedestal. Overall tank dimensions: 8 ft. 4 in. L x 4 ft. 3 in. W x 4 ft. 9 in. Deep. Access door: 2 ft. 6 in. L x 2 ft. 6 in. W. Inlet: (1) 10 in. L x 10 in. W, (1) ½ in. port (air). Outlet: 1 ft. 4 in. L x 1 ft. 2 in. W. Overall dimensions: 11 ft. 4 in. L x 5 ft. 10 in. W x 7 ft. 2 in. H.(ACN416)(H16).

Product Details
  • Stock No: MRSP113
  • Manufacturer: H.C. Davis Sons Manufacturing Co., Inc.
  • Model: SD30
  • Serial Number: 920382 SD30 2
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
H.C. Davis Sons Manufacturing Co., Inc. Super Duty 30 Ribbon Mixer - 115 Ft.³