Heat Exchanger Plates - 35 Sq. Ft.

Heat Exchanger Plates - 35 Sq. Ft.

(10) Heat Exchanger Plate. Area of heat exchange per plate: 13-1/2 in. W x 38 in. H. Approximately 35 sq. ft. total or 3-1/2 sq. ft. per plate. Overall plate dimensions: 16 in. W x 45-1/2 in. H.

Product Details
  • Stock No: SFEC50273.a
  • Manufacturer: Not Specified
Plate Details
  • Plate/Gasket: Plates
  • Plate Width (inches): 13.5
  • Plate Length (inches): 38
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 16
  • Height (Inches): 45.5
Additional Product Details
Heat Exchanger Plates - 35 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed