Heatcraft Inc Climate Control Air Cooled Condensing Unit - 4.4 Ton

Heatcraft Inc Climate Control Air Cooled Condensing Unit - 4.4 Ton

Climate Control Air Cooled Condensing Unit - 4.4 Ton. Copeland 2-Cylinder Reciprocating Compressor, Model: 2DL3-0750-TDF, S/N: CT 90J 03169 S, B/M: 211, capacity (medium temperature): 52,800 Btuh, power supply: 380-420/460 V, 13.8 RLA, 8.5 LRA, 50/60 Hz, 3 phase. Number of fans: 2. Fan diameter: 2 ft. (2) Emmerson Motors, 3/4 hp, 1080 rpm, 460 V, 2.1 amps, 60 Hz, single phase. Evaporator, fins per inch: 12 fpi. Receiver- 10 Gallon, inside straight-wall dimensions: 8 in. dia. x 4 ft. L. Cutler-Hammer Heavy Duty Safety Switch, power supply: 600 VAC, 30 amps. Inlets: (1) 1 in. dia. compressor suction port. Outlets: (1) 1/2 in. dia. compressor discharge port. Overall dimensions: 5 ft. 7 in. L x 4 ft. 3-1/2 in. W x 3 ft. 8 in. H.
Product Details
  • Stock No: DWKN206.3
  • Manufacturer: Heatcraft
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Emerson
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1080
  • Motor Voltage: 460
  • Motor Amps: 2.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 67
  • Width (Inches): 51.5
  • Height (Inches): 44
Additional Product Details
Heatcraft Inc Climate Control Air Cooled Condensing Unit - 4.4 Ton
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed