Heatcraft Refrigeration 25391101S Condenser Fan Motor (2.25 HP, 1140 RPM, 230/460 V)

Heatcraft Refrigeration 25391101S Condenser Fan Motor (2.25 HP, 1140 RPM, 230/460 V)

Heatcraft Refrigeration Condenser Fan Motor. Part No: 25391101S. Power Supply - 208-230/460 Voltage, 60 Hz, 3 Ph, 1140 RPM, 2.25 HP, 6.6-6.2/3.1, Shaft Size: 5/8.
Product Details
  • Stock No: KSIC06
  • Manufacturer: Heatcraft Refrigeration
  • Model: 25391101S
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Heatcraft Refrigeration
  • Motor Horsepower(HP): 2.25
  • Motor RPM: 1,140
  • Motor Voltage: 230/460
  • Motor Amps: 6.6-6.2/3.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 50
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Heatcraft Refrigeration 25391101S Condenser Fan Motor (2.25 HP, 1140 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed