- Product Details
Henry 310F-E Ammonia Globe Handwheel Expansion Valve (3/8 in. FPT)
Henry Ammonia Globe Handwheel Expansion Valve. Part No: 310F-E. Size: 3/8 in. Connection Type: F.P.T. Max Working Pressure: 400 PSI.
Product Details
- Stock No: KSIC159
- Manufacturer: Henry Valve Co.
- Model: 310F-E
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













