- Product Details
Henry 340F-E Expansion Globe Valve (1 in. FPT)
Henry Technogies Expansion Globe Valve. Type: 340F-E.
Product Details
- Stock No: KSIC179
- Manufacturer: Henry Technologies
- Model: 340F-E
- Serial Number: 9626
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













