- Product Details
Henry 5603 Pressure Relief Valve (1 in. NPTF)
Henry Pressure Relief Valve. Model: 5603. Size: Inlet 1 in NPTF. Outlet: 1-1/4 in NPTF. Capacity: 37.4 lbs. Set Pressure: 150 PSIG.
Product Details
- Stock No: KSIC128
- Manufacturer: Henry Group
- Model: 5603
- Serial Number: 2273
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 3
- Width (Inches): 3
- Height (Inches): 5
- Weight (LBS): 3
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














